COMMAND IEX-MIGR5 Mechanics Gloves, Synthetic Leather Palm, Polyester Back, 3XL (12), Black/Red
Mfr # IEX-MIGR5-07-XXXL
Zoro # G406430040
product price:Â $27.19
/prKey Features
Color
Black/Red
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IEX-MIGR5-07-XXXL
Zoro #
G406430040
UPC #
696511872870
Country of Origin
Indonesia
Dimensions
Glove Size
3XL (12)
Size- Numeric
12
Size- Alpha
3XL
Description
Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style TPR Level 1, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HPPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.