COMMAND IEX-MIGR5 Mechanics Gloves, Synthetic Leather Palm, Polyester Back, 4XL (13), Black/Red

  • Mfr # IEX-MIGR5-08-XXXXL

  • Zoro # G806430039


product price:  $27.19
/pr

Key Features

Color
Black/Red
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IEX-MIGR5-08-XXXXL
Zoro #
G806430039
UPC #
696511872887
Country of Origin
Indonesia

Dimensions

Glove Size
4XL (13)
Size- Alpha
4XL
Size- Numeric
13

Details

Item
Mechanics Gloves
Color
Black/Red
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI 105, ANSI/ISEA 138, EN 388-2016
Hand Protection Style
Glove
ANSI/ISEA Impact Level
2
Series
COMMAND IEX-MIGR5
EN 388 Rating
3X43FP
Palm Style
Padded
ANSI/ISEA Cut Load
3,131 g
ANSI/ISEA Cut Level
A6
Touchscreen Compatible
Yes
Reflective Backing
No
Glove Back Material
Polyester
Glove Features
Breathable Back, Padded Palm, Reinforced Palm, Reinforced Thumb Crotch, Thumb Sweat Wipe, Touchscreen Compatible
ANSI/ISEA Puncture Level
4
Includes Reinforced Thumb Crotch
Yes
Glove Liner Material
HPPE
ANSI/ISEA Abrasion Level
3
Sold As
Pair
Pairs per Package
12
Glove Back Color
Black/Red
Cut-Resistance Coverage
Full
ANSI/ISEA Puncture Force
113 N
Oil-Resistant
No
Glove Construction
Cut and Sewn
Knuckle Protection Material
TPR
Silicone-Free
No
Impact Protection Style
Low-Profile
Vibration Dampening Method
Padding
Includes Double Palm
Yes
EN 388 Impact Rated
Yes
Minimum Temperature
Not Rated
Glove Backing Material
Polyester
Glove Lining Material
HPPE
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style TPR Level 1, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HPPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products