Zoro Homepage

Command(TM) Hi-Vis Mechanics Touchscreen Gloves, Nylon Palm, Polyester Back, S, Orange

  • Mfr # IEX-HSO-02-S

  • Zoro # G1610979


product price: $12.19
/pr

Key Features

Color
Orange
Cuff Style
Shirred Slip-On
Glove Length
9 3/4 in
Palm Material
Nylon
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IEX-HSO-02-S
Zoro #
G1610979
UPC #
696511864929
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9 3/4 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Hi-Vis Mechanics Touchscreen Gloves
Color
Orange
Cuff Style
Shirred Slip-On
Palm Material
Nylon
Application
General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Closure Type
Open
Lining
Polyester
Back Material
Polyester
ANSI/ISEA Cut Level
A2
Knuckle Padding Material
None
Thumb Style
Wing
Stitching Material
Nylon
Finger Style
Full Finger
Cuff
Slip-On
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
1
Glove Materials
Nylon
ANSI/ISEA Puncture Force
48 N
Includes Double Palm
No
EN 388 Rating
2121
Includes Padded Palm
No
Glove Features
High-Visibility, Reinforced Thumb Crotch, Touchscreen Compatible
Glove Back Material
Polyester
Brand and Series
Ironclad Command(TM) IEX-HSO
Glove Liner Material
Unlined
Glove Construction
Cut and Sewn
Cut-Resistance Coverage
Palm Side
Includes Keypad Nib
No
Low-Profile Impact Protection
No
ANSI/ISEA Abrasion Cycles
2,200
Series
Command(TM)
Water Resistant
No
Touchscreen Compatible
Yes
Glove Safety Features
High-Visibility
ANSI/ISEA Heat Level
Not Available
Includes Pinch Point Protection
No
Touchscreen Nib
No
Includes Pull Strap
Yes
Anti-Static
No
Latex-Free
Yes
Silicone-Free
No
ANSI/ISEA Cut Load
635 g
Windproof
No
Includes Heat Pack Pocket
No
Includes ID Panel
No
Reflective Backing
Yes
Includes Red Palm
No
EN 388 Impact Rated
No
Thumb Sweat Wipe
Yes
Glove Hand Style
Left and Right
Palm Style
Single Layer
Rope Channel Reinforcement
No
High-Visibility
Yes
Minimum Temperature
Not Rated
Glove Back Color
Orange
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Glove Backing Material
Polyester
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined
Knuckle Protection Material
None

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Orange, Glove Construction Cut and Sewn, Standards EN, ANSI/ISEA Cut Level A2, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products