Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Command(TM) Mechanics Touchscreen Gloves, Goatskin Leather Palm, Polyester Back, M, Black/Gold

  • Mfr # IEX-MPLG-03-M

  • Zoro # G1615501


product price: $18.69
/pr

Key Features

Color
Black/Gold
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Goatskin Leather
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IEX-MPLG-03-M
Zoro #
G1615501
UPC #
696511866237
Country of Origin
Indonesia

Dimensions

Glove Size
M
Glove Length
9 in
Size- Alpha
M
Size- Numeric
8

Details

Item
Mechanics Touchscreen Gloves
Color
Black/Gold
Cuff Style
Hook-and-Loop
Palm Material
Goatskin Leather
Application
General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Thumb Style
Wing
Cuff
Adjustable
Back Material
Polyester
Stitching Material
Nylon
Knuckle Padding Material
Neoprene
Lining
Polyester
Closure Type
hook-and-loop
ANSI/ISEA Cut Level
A1
Finger Style
Full Finger
ANSI/ISEA Puncture Level
1
ANSI/ISEA Abrasion Level
3
EN 388 Rating
2121
Latex-Free
Yes
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
1,773
Series
Command(TM)
Rope Channel Reinforcement
No
Impact Protection Coverage
Knuckles
Includes Double Palm
No
Brand and Series
Ironclad Command(TM) IEX-MPLG
ANSI/ISEA Heat Level
Not Available
ANSI/ISEA Cut Load
222 g
Low-Profile Impact Protection
No
Glove Construction
Cut and Sewn
Thumb Sweat Wipe
Yes
Includes Keypad Nib
No
ANSI/ISEA Puncture Force
36 N
Includes Pinch Point Protection
No
Includes ID Panel
No
Glove Hand Style
Left and Right
Glove Materials
Nylon
Glove Features
Pull Strap, Touchscreen Compatible
Touchscreen Nib
No
Includes Red Palm
No
Water Resistant
No
Touchscreen Compatible
Yes
Palm Style
Single Layer
Glove Back Material
Polyester
Glove Liner Material
Unlined
Includes Heat Pack Pocket
No
EN 388 Impact Rated
No
Windproof
No
Includes Pull Strap
Yes
Knuckle Protection Material
Neoprene
Leather Palm Process
Grain
Includes Padded Palm
No
Anti-Static
No
Reflective Backing
No
High-Visibility
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Oil-Resistant
No
Glove Back Color
Black/Yellow
Glove Backing Material
Polyester
Glove Palm Material
Goatskin
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, ANSI/ISEA Cut Level A1, Touchscreen Compatible Yes, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.