Zoro Homepage

Command(TM) Mechanics Touchscreen Gloves, Goatskin Leather Palm, Polyester Back, S, Black/White

  • Mfr # IEX-MPLW-02-S

  • Zoro # G1611441


product price: $17.49
/pr

Key Features

Color
Black/White
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Goatskin Leather
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IEX-MPLW-02-S
Zoro #
G1611441
UPC #
696511866329
Country of Origin
Indonesia

Dimensions

Glove Size
S
Glove Length
9 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Mechanics Touchscreen Gloves
Color
Black/White
Cuff Style
Hook-and-Loop
Palm Material
Goatskin Leather
Application
General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Cuff
Adjustable
Thumb Style
Wing
Finger Style
Full Finger
Closure Type
hook-and-loop
Knuckle Padding Material
Neoprene
Stitching Material
Nylon
ANSI/ISEA Cut Level
A1
Back Material
Polyester
Lining
Polyester
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
1
Includes Pinch Point Protection
No
Latex-Free
Yes
Glove Construction
Cut and Sewn
ANSI/ISEA Abrasion Cycles
1,773
Glove Back Material
Polyester
Rope Channel Reinforcement
No
ANSI/ISEA Puncture Force
36 N
Includes Red Palm
No
Anti-Static
No
EN 388 Rating
2121
Glove Hand Style
Left and Right
Includes Double Palm
No
Touchscreen Nib
No
Glove Liner Material
Unlined
Knuckle Protection Material
Neoprene
ANSI/ISEA Cut Load
222 g
ANSI/ISEA Heat Level
Not Available
Glove Features
Pull Strap, Touchscreen Compatible
Glove Materials
Nylon
Series
Command(TM)
Includes Keypad Nib
No
Includes ID Panel
No
Water Resistant
No
Silicone-Free
No
Reflective Backing
No
Includes Padded Palm
No
Low-Profile Impact Protection
No
Brand and Series
Ironclad Command(TM) IEX-MPLW
Palm Style
Single Layer
Impact Protection Coverage
Knuckles
Touchscreen Compatible
Yes
Windproof
No
Includes Heat Pack Pocket
No
EN 388 Impact Rated
No
Leather Palm Process
Grain
Thumb Sweat Wipe
Yes
Includes Pull Strap
Yes
High-Visibility
No
Oil-Resistant
No
Minimum Temperature
Not Rated
Glove Back Color
Black/White
Includes Reinforced Thumb Crotch
No
Glove Backing Material
Polyester
Glove Lining Material
Unlined
Glove Palm Material
Goatskin

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/White, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, ANSI/ISEA Cut Level A1, Touchscreen Compatible Yes, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.