Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Command(TM) Mechanics Touchscreen Gloves, Nylon Palm, Polyester Back, 2XL, Brown

  • Mfr # IEX-PUG-06-XXL

  • Zoro # G1611730


product price: $12.19
/pr

Key Features

Color
Brown
Cuff Style
Shirred Slip-On
Glove Length
9 3/4 in
Palm Material
Nylon
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IEX-PUG-06-XXL
Zoro #
G1611730
UPC #
696511864769
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
9 3/4 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Mechanics Touchscreen Gloves
Color
Brown
Cuff Style
Shirred Slip-On
Palm Material
Nylon
Application
General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Lining
Polyester
Back Material
Polyester
Cuff
Slip-On
Finger Style
Full Finger
Closure Type
Open
Thumb Style
Wing
Stitching Material
Nylon
Knuckle Padding Material
None
ANSI/ISEA Cut Level
A2
ANSI/ISEA Puncture Level
1
ANSI/ISEA Abrasion Level
3
EN 388 Impact Rated
No
Touchscreen Compatible
Yes
Glove Hand Style
Left and Right
Includes Pull Strap
Yes
Anti-Static
No
Glove Back Material
Polyester
ANSI/ISEA Puncture Force
48 N
Series
Command(TM)
Includes Red Palm
No
Reflective Backing
No
Glove Features
Pull Strap, Touchscreen Compatible
Touchscreen Nib
No
Rope Channel Reinforcement
No
ANSI/ISEA Abrasion Cycles
2,200
Glove Materials
Nylon
ANSI/ISEA Cut Load
635 g
Cut-Resistance Coverage
Palm Side
Includes Keypad Nib
No
Glove Construction
Cut and Sewn
Glove Liner Material
Unlined
EN 388 Rating
2121
Brand and Series
Ironclad Command(TM) IEX-PUG
Low-Profile Impact Protection
No
Silicone-Free
No
Includes ID Panel
No
Water Resistant
No
Palm Style
Single Layer
Windproof
No
Includes Padded Palm
No
Includes Double Palm
No
Thumb Sweat Wipe
Yes
ANSI/ISEA Heat Level
Not Available
Latex-Free
Yes
Includes Heat Pack Pocket
No
Includes Pinch Point Protection
No
High-Visibility
No
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Brown
Minimum Temperature
Not Rated
Glove Backing Material
Polyester
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined
Knuckle Protection Material
None

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Brown, Glove Construction Cut and Sewn, Standards EN, ANSI/ISEA Cut Level A2, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.