Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Command(TM) Mechanics Touchscreen Gloves, Nylon Palm, Polyester Back, M, Black

  • Mfr # IEX-MUG-03-M

  • Zoro # G1611581


product price: $11.59
/pr

Key Features

Color
Black
Cuff Style
Shirred Slip-On
Glove Length
9 3/4 in
Palm Material
Nylon
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IEX-MUG-03-M
Zoro #
G1611581
UPC #
696511864639
Country of Origin
Indonesia

Dimensions

Glove Size
M
Glove Length
9 3/4 in
Size- Alpha
M
Size- Numeric
8

Details

Item
Mechanics Touchscreen Gloves
Color
Black
Cuff Style
Shirred Slip-On
Palm Material
Nylon
Application
General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN
ANSI/ISEA Cut Level
A2
Finger Style
Full Finger
Thumb Style
Wing
Knuckle Padding Material
None
Cuff
Slip-On
Closure Type
Open
Stitching Material
Nylon
Back Material
Polyester
Lining
Polyester
ANSI/ISEA Puncture Level
1
ANSI/ISEA Abrasion Level
3
Glove Liner Material
Unlined
ANSI/ISEA Puncture Force
48 N
Includes Double Palm
No
Palm Style
Single Layer
Includes Pull Strap
Yes
Brand and Series
Ironclad Command(TM) IEX-MUG
Series
Command(TM)
Anti-Static
No
Touchscreen Nib
No
ANSI/ISEA Abrasion Cycles
2,200
Includes Padded Palm
No
Rope Channel Reinforcement
No
Silicone-Free
No
Glove Features
Pull Strap, Touchscreen Compatible
Cut-Resistance Coverage
Palm Side
Includes Heat Pack Pocket
No
Thumb Sweat Wipe
Yes
Includes Red Palm
No
Water Resistant
No
EN 388 Impact Rated
No
Touchscreen Compatible
Yes
Windproof
No
Reflective Backing
No
Glove Materials
Nylon
Glove Back Material
Polyester
ANSI/ISEA Cut Load
635 g
Includes Keypad Nib
No
Glove Construction
Cut and Sewn
Glove Hand Style
Left and Right
Includes ID Panel
No
Includes Pinch Point Protection
No
EN 388 Rating
2121
ANSI/ISEA Heat Level
Not Available
Low-Profile Impact Protection
No
Latex-Free
Yes
High-Visibility
No
Oil-Resistant
No
Glove Back Color
Black
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Glove Backing Material
Polyester
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather
Knuckle Protection Material
None

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Standards EN, ANSI/ISEA Cut Level A2, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.