Zoro Homepage

Command(TM) Mechanics Touchscreen Gloves, Silicone Palm, Polyester Back, XL, Black

  • Mfr # IEX-MGG-05-XL

  • Zoro # G1611399


product price: $18.19
/pr

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Silicone
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IEX-MGG-05-XL
Zoro #
G1611399
UPC #
696511865452
Country of Origin
Multiple

Dimensions

Glove Size
XL
Glove Length
9 in
Size- Alpha
XL
Size- Numeric
10

Details

Item
Mechanics Touchscreen Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Silicone
Application
General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN
ANSI/ISEA Cut Level
A1
Closure Type
hook-and-loop
Back Material
Polyester
Stitching Material
Nylon
Finger Style
Full Finger
Cuff
Adjustable
Knuckle Padding Material
Neoprene
Lining
Polyester
Thumb Style
Wing
ANSI/ISEA Abrasion Level
5
ANSI/ISEA Puncture Level
1
Touchscreen Compatible
Yes
Impact Protection Coverage
Knuckles
Grip Pattern
Tread
Includes Red Palm
No
Glove Back Material
Polyester
Includes Keypad Nib
No
ANSI/ISEA Abrasion Cycles
15,168
Rope Channel Reinforcement
No
Knuckle Protection Material
Neoprene
Glove Features
Pull Strap, Touchscreen Compatible
Water Resistant
No
Latex-Free
Yes
Series
Command(TM)
Grip Coating Material
Silicone
Includes Pinch Point Protection
No
Anti-Static
No
Glove Liner Material
Unlined
Palm Style
Grip-Coated
ANSI/ISEA Heat Level
Not Available
Windproof
No
Thumb Sweat Wipe
Yes
Includes ID Panel
No
Reflective Backing
No
EN 388 Impact Rated
No
Glove Hand Style
Left and Right
Includes Padded Palm
No
Brand and Series
Ironclad Command(TM) IEX-MGG
Includes Heat Pack Pocket
No
Includes Pull Strap
Yes
Includes Double Palm
No
Grip Coating Color
Gray
EN 388 Rating
3121
ANSI/ISEA Cut Load
242 g
ANSI/ISEA Puncture Force
33 N
Silicone-Free
No
Touchscreen Nib
No
Low-Profile Impact Protection
No
Glove Construction
Cut and Sewn
Glove Materials
Nylon
High-Visibility
No
Oil-Resistant
No
Minimum Temperature
Not Rated
Glove Back Color
Black
Includes Reinforced Thumb Crotch
No
Glove Backing Material
Polyester
Glove Palm Material
Synthetic Leather with Silicone Grip
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Grip-Coated, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, ANSI/ISEA Cut Level A1, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products