Cowboy(R) Mechanics Gloves, Goatskin Palm, Black/Tan

  • Mfr # RWC2-07-XXXL
  • Zoro # G212487054
product price: 
$
20.89
/pr

Key Features

Color
Black/Tan
Cuff Style
Slip-On
Glove Length
9 in
Palm Material
Goatskin
Finger Coverage
Full Finger
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RWC2-07-XXXL
Zoro #
G212487054
UPC #
696511814870
Country of Origin
Indonesia

Dimensions

Glove Length
9 in
Size- Alpha
3XL
Size- Numeric
12

Details

Item
Mechanics Gloves
Color
Black/Tan
Cuff Style
Slip-On
Palm Material
Goatskin
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI, EN388 2121
Cuff Material
Neoprene
Hand Protection Style
Glove
Leather Palm Process
Grain
ANSI/ISEA Abrasion Level
2
Stitching Material
Nylon
Series
Cowboy(R)
Knuckle Protection Material
TPR
Includes Reinforced Thumb Crotch
Yes
Glove Hand Style
Left and Right
Glove Back Material
Nylon, Spandex(R)
Leather Grade
Premium
Oil-Resistant
Yes
ANSI/ISEA Puncture Level
1
Glove Features
Reinforced Thumb Strap, Thumb Sweat Wipe
Pairs per Package
1
Minimum Temperature
Not Rated
Silicone-Free
No
Palm Style
Reinforced
ANSI/ISEA Puncture Force
41 N
Reflective Backing
No
Glove Construction
Cut and Sewn
Includes Double Palm
No
Sold As
Pair
Glove Back Color
Black/Beige
Impact Protection Style
Low-Profile
Glove Coating Coverage
Uncoated
Touchscreen Compatible
No
ANSI/ISEA Impact Level
Not Rated
Glove Liner Material
Unlined
Latex-Free
Yes
EN 388 Impact Rated
No
Anti-Static
No
Wire Color
Black/Tan

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style Reinforced, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Rated, Backing Style Nylon, Spandex(R), Cuff Style Slip-On, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R)

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products