Cut Resistant Coated Gloves, Cut Level 4 , PVC , 2XL 1 PR

  • Mfr # SDXC-06-XXL

  • Zoro # G5382693


product price: $32.69
/pr

Key Features

ANSI/ISEA Cut Level
4
Glove Coating Material
PVC
Glove Coating Coverage
Palm and Fingers
Color
Green,Yellow
ANSI/ISEA Abrasion Level
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDXC-06-XXL
Zoro #
G5382693
UPC #
696511813262
Country of Origin
Indonesia

Dimensions

Glove Size
2XL
Glove Length
10 1,2 in
Size - Numeric
11

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
4
Glove Coating Material
PVC
Glove Coating Coverage
Palm and Fingers
Color
Green,Yellow
ANSI/ISEA Abrasion Level
0
Series
KONG(R)
Cuff Style
gaugeuntlet
Glove Materials
Nylon
ANSI/ISEA Cut Grams
2095
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Thumb Style
Straight
Suggested Use Environment
Oily
Cut Resistant
Yes
Palm Material
Armortex ®
Puncture Resistant
Yes
ANSI/ISEA Puncture Level
0
Standards
ISEA/CE
Weight
Light
Finger Material
Synthetic Leather
Application
Manufacturing, Distribution, Assembly
Stitching Material
Nylon
Glove Hand Style
Ambidextrous
Abrasion Resistant
Yes
Glove Cut
Gunn
ANSI/ISEA Puncture Force
241 N
Closure Type
Gauntlet
ANSI/ISEA Cut Level - 2011
4
ANSI/ISEA Cut Load
2,546 g
ANSI/ISEA Abrasion Cycles
0
Anti-Static
No
Silicone-Free
No
Touchscreen Compatible
No
Reinforcement Coverage
Reinforced Palm
Cut-Resistance Coverage
Palm Side
Latex-Free
Yes
Brand and Series
Ironclad KONG(R) SDXC
Glove Features
High-Visibility
EN 388 Impact Rated
Yes
Grip Pattern
Dotted
Includes Red Palm
No
Includes Padded Palm
No
Reflective Backing
No
Includes ID Panel
Yes
Waterproof
No
Thumb Sweat Wipe
No
Includes Keypad Nib
No
Windproof
No
Glove Back Material
Nylon
ANSI/ISEA Heat Level
Not Available
Finger Coverage
Full Finger
EN 388 Rating
3X44CP
Includes Pinch Point Protection
Yes
Insulated
No
Impact Protection Coverage
Knuckles
Rope Channel Reinforcement
No
Low-Profile Impact Protection
No
Palm Style
Double Layer
Knuckle Protection Material
TPR
ANSI/ISEA Impact Force
6.5 kN
Includes Heat Pack Pocket
No
Includes Double Palm
Yes
Includes Pull Strap
Yes
High-Visibility
No
Oil-Resistant
No
Glove Back Color
Green
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Glove Lining Material
Unlined
Glove Coating Color
Yellow

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Green, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.