Zoro Homepage

Cut Resistant Coated Gloves, Cut Level 4 , PVC , S 1 PR

  • Mfr # SDXC-02-S

  • Zoro # G5382657


product price: $32.69
/pr

Key Features

ANSI/ISEA Cut Level
4
Glove Coating Material
PVC
Glove Coating Coverage
Palm and Fingers
Color
Green,Yellow
ANSI/ISEA Abrasion Level
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDXC-02-S
Zoro #
G5382657
UPC #
696511813224
Country of Origin
Indonesia

Dimensions

Glove Size
S
Glove Length
10 1,2 in
Size - Numeric
7

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
4
Glove Coating Material
PVC
Glove Coating Coverage
Palm and Fingers
Color
Green,Yellow
ANSI/ISEA Abrasion Level
0
Series
KONG(R)
Cuff Style
gaugeuntlet
Glove Materials
Nylon
ANSI/ISEA Cut Grams
2095
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Glove Cut
Gunn
Puncture Resistant
Yes
Finger Material
Synthetic Leather
Cut Resistant
Yes
Abrasion Resistant
Yes
Suggested Use Environment
Oily
Stitching Material
Nylon
ANSI/ISEA Puncture Level
0
ANSI/ISEA Puncture Force
241 N
Standards
ISEA/CE
Palm Material
Armortex ®
Weight
Light
Application
Manufacturing, Distribution, Assembly
Thumb Style
Straight
Glove Hand Style
Ambidextrous
Closure Type
Gauntlet
ANSI/ISEA Cut Level - 2011
4
ANSI/ISEA Cut Load
2,546 g
ANSI/ISEA Abrasion Cycles
0
Touchscreen Compatible
No
Latex-Free
Yes
Cut-Resistance Coverage
Palm Side
Silicone-Free
No
Anti-Static
No
Reinforcement Coverage
Reinforced Palm
Brand and Series
Ironclad KONG(R) SDXC
Knuckle Protection Material
TPR
Includes Padded Palm
No
ANSI/ISEA Impact Force
6.5 kN
Impact Protection Coverage
Knuckles
Grip Pattern
Dotted
Includes Pull Strap
Yes
Palm Style
Double Layer
EN 388 Impact Rated
Yes
Includes Red Palm
No
Includes Heat Pack Pocket
No
Finger Coverage
Full Finger
Includes Keypad Nib
No
Glove Features
High-Visibility
Reflective Backing
No
Includes ID Panel
Yes
Includes Pinch Point Protection
Yes
ANSI/ISEA Heat Level
Not Available
Rope Channel Reinforcement
No
Thumb Sweat Wipe
No
EN 388 Rating
3X44CP
Glove Back Material
Nylon
Insulated
No
Low-Profile Impact Protection
No
Windproof
No
Waterproof
No
Includes Double Palm
Yes
High-Visibility
No
Glove Back Color
Green
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Glove Lining Material
Unlined
Glove Coating Color
Yellow

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Green, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.