Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Foam Nitrile , Smooth , XL 1 PR

  • Mfr # KKC2FN-05-XL

  • Zoro # G2151005


product price:  $11.29
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KKC2FN-05-XL
Zoro #
G2151005
UPC #
696511864059
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Command(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
789
Glove Construction
Seamless Knit
Palm Material
HPPE
Glove Hand Style
Left and Right
Abrasion Resistant
Yes
Standards
ANSI/CE
Application
Manufacturing
Weight
3.00 oz
Thumb Style
Wing
Finger Material
HPPE
Stitching Material
HPPE
Glove Cut
Gunn
ANSI/ISEA Puncture Force
84 N
Puncture Resistant
Yes
ANSI/ISEA Puncture Level
0
Suggested Use Environment
Dry, Light Oil and Oily
Reinforcement Coverage
Reinforced Thumb Crotch
Brand and Series
Iron Clad Command KKC2FN
Silicone-Free
No
Latex-Free
Yes
ANSI/ISEA Abrasion Cycles
4904
Glove Back Material
HPPE
Glove Coating Color
Black
Minimum Temperature
Not Rated
Knit Material Color
Gray
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Double-Dipped
No
Includes Reinforced Thumb Crotch
Yes
Glove Lining Material
HPPE
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.