Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Foam Nitrile , Smooth , XS 1 PR

  • Mfr # KKC2FN-01-XS

  • Zoro # G2150874


product price:  $11.85
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KKC2FN-01-XS
Zoro #
G2150874
UPC #
696511864011
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
10 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Command(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
789
Glove Construction
Seamless Knit
Standards
ANSI/CE
Glove Cut
Gunn
Weight
3.00 oz
Palm Material
HPPE
Suggested Use Environment
Dry, Light Oil and Oily
Thumb Style
Wing
ANSI/ISEA Puncture Force
84 N
Finger Material
HPPE
Glove Hand Style
Left and Right
Puncture Resistant
Yes
ANSI/ISEA Puncture Level
3
Stitching Material
HPPE
Abrasion Resistant
Yes
Application
Manufacturing
Silicone-Free
No
Latex-Free
Yes
Brand and Series
Iron Clad Command KKC2FN
Reinforcement Coverage
Reinforced Thumb Crotch
ANSI/ISEA Abrasion Cycles
4904
Glove Back Material
HPPE
Knit Material Color
Gray
Double-Dipped
No
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Glove Coating Color
Black
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Glove Lining Material
HPPE
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.