Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Polyurethane , Smooth , XL 1 PR

  • Mfr # KKC2PU-05-XL

  • Zoro # G2150926


product price: $8.69
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKC2PU-05-XL
Zoro #
G2150926
UPC #
696511863854
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Command(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
525
Glove Construction
Seamless Knit
Finger Material
HPPE
Palm Material
HPPE
ANSI/ISEA Puncture Level
0
Thumb Style
Wing
Weight
3.00 oz
Stitching Material
HPPE
Suggested Use Environment
Dry/Light Oil
Application
Manufacturing
Glove Cut
Gunn
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
96 N
Abrasion Resistant
Yes
Standards
ANSI/CE
Puncture Resistant
Yes
Reinforcement Coverage
Reinforced Thumb Crotch
Latex-Free
Yes
Silicone-Free
No
Brand and Series
Iron Clad Command KKC2PU
ANSI/ISEA Abrasion Cycles
3931
Glove Back Material
HPPE
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
Yes
Glove Coating Color
Black
Double-Dipped
No
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Glove Lining Material
HPPE
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.