Shop IRONCLAD PERFORMANCE WEAR

Cut Resistant Coated Gloves, Cut Level A3, Dipped, Smooth, XL, 1 PR

  • Mfr # KKC3FN-05-XL
  • Zoro # G2151136

product price: 
$
13.99
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KKC3FN-05-XL
Zoro #
G2151136
UPC #
696511868859
Country of Origin
China
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
Command KKC3FN
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Fiberglass, HPPE
ANSI/ISEA Cut Grams
1226
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Force
116 N
Stitching Material
HPPE
Abrasion Resistant
Yes
Palm Material
HPPE
Application
Manufacturing
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
4
Thumb Style
Wing
Puncture Resistant
Yes
Standards
ANSI, EN392
Weight
3.00 oz
Glove Cut
Gunn
Finger Material
HPPE
Suggested Use Environment
Dry, Light Oil and Oily
Reinforcement Coverage
Reinforced Thumb Crotch
Brand and Series
Iron Clad Command KKC3FN
Latex-Free
Yes
Silicone-Free
No
ANSI/ISEA Cut Load
1,226 g
Glove Back Material
HPPE
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Includes Reinforced Thumb Crotch
Yes
Touchscreen Compatible
Yes
Knit Material Color
Gray
Double-Dipped
No
Hand Protection Style
Glove
Glove Coating Color
Black
Minimum Temperature
Not Rated
Pairs per Package
1
Reversible
No
Hem Style
Finished
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
Cuff Color
Gray
Palm Type
Coated
Sold As
Pair
Lint-Free
Yes
EN 388 Rating
4X43E
Glove Styles
Seamless Knit
Task and Chore Glove Style
Seamless Knit
Knit Material
HPPE

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
18 ga
Glove Length Style
Standard
Size - Numeric
10
Size- Alpha
XL
Size- Numeric
10

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43E

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.