Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level A3 , Nitrile , Foam , S 1 PR

  • Mfr # KKC5B-02-S

  • Zoro # G2146875


product price: $19.29
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Grey,Black
Glove Coating Finish
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKC5B-02-S
Zoro #
G2146875
UPC #
696511854425
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
10 in
Thickness
15 gaugeuge
Size - Numeric
7

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Grey,Black
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
0
Series
Command(R)
Cuff Style
Knit
Glove Materials
HPPE
ANSI/ISEA Cut Grams
1103
ANSI/ISEA Impact Level
1
Glove Construction
Seamless Knit
Standards
ANSI/CE
Stitching Material
Nylon
Application
Manufacturing
Glove Cut
Gunn
Weight
6.50 oz
Finger Material
HPPE
Palm Material
HPPE
ANSI/ISEA Puncture Level
0
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
60 N
Suggested Use Environment
Dry/Light Oil
Thumb Style
Wing
Puncture Resistant
Yes
Abrasion Resistant
Not Tested
Closure Type
Elastic
ANSI/ISEA Cut Load
1,500 g
ANSI/ISEA Abrasion Cycles
0
EN 388 Rating
4X43C
Glove Coating Color
Black
Touchscreen Compatible
No
Finger Coverage
Full Finger
Insulated
No
Silicone-Free
Yes
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Impact Force
9 N
Latex-Free
Yes
Includes Pull Strap
No
Brand and Series
Ironclad Kong KKC5B
Waterproof
No
Anti-Static
No
Low-Profile Impact Protection
Yes
Glove Back Material
HPPE
Minimum Temperature
Not Rated
Oil-Resistant
Yes
Glove Features
Padded Knuckles
Glove Lining Material
HPPE
Knuckle Protection Material
TPR

Description

Coated Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 1, Cuff Style Knit, Insulated No, Palm Material HPPE, Silicone-Free Yes, Glove Liner Material Unlined, Glove Construction Seamless Knit, Standards ANSI 105, EN388:2016, Glove Coating Material Nitrile, ANSI/ISEA Cut Level A4, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.