Zoro Homepage

Cut Resistant Coated Gloves, Cut Level A3 , Nitrile , Smooth , S 1 PR

  • Mfr # IKC5-BAS-02-S

  • Zoro # G4241006


product price: $7.39
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IKC5-BAS-02-S
Zoro #
G4241006
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
10.75 in
Thickness
13 gauge

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Cuff Style
Elastic,Knit
ANSI/ISEA Cut Grams
0
Puncture Resistant
Yes
Stitching Material
Nylon
Thumb Style
Natural
Palm Material
Nitrile
Abrasion Resistant
No
ANSI/ISEA Puncture Force
0 N
Standards
EN420, EN388 Cut 5
Application
Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials
Weight
Light
ANSI/ISEA Puncture Level
0
Cut Resistant
Yes
Glove Hand Style
Ambidextrous
Suggested Use Environment
Dry/Light Oil
Finger Material
Nylon/Polyurethane
Glove Cut
Knit
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
Nylon
Silicone-Free
No
Glove Lining Material
Unlined
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level 4, Standards EN420, EN388 Cut 5, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.