Cut Resistant Coated Gloves, Cut Level A4 , Dipped , Nitrile , Smooth , XS 1 PR

  • Mfr # KKC4N-01-XS

  • Zoro # G2151249


product price:  $12.49
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KKC4N-01-XS
Zoro #
G2151249
UPC #
696511864219
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
10 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
0
Series
Command(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
2080
Glove Construction
Seamless Knit
Standards
ANSI/CE
Abrasion Resistant
Not Tested
Glove Cut
Gunn
Suggested Use Environment
Dry
Weight
3.00 oz
Puncture Resistant
Yes
Palm Material
HPPE
Finger Material
HPPE
Application
Manufacturing
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
153 N
Thumb Style
Wing
Stitching Material
HPPE
ANSI/ISEA Puncture Level
5
Brand and Series
Iron Clad Command KKC4N
Latex-Free
Yes
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
HPPE
Double-Dipped
No
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Knit Material Color
Gray
Glove Features
Touchscreen Compatible
Hand Protection Style
Glove
Glove Coating Color
Black
Glove Lining Material
HPPE
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products