Cut-Resistant Coated Gloves, Cut Level A5 , Dipped , Foam Nitrile , Smooth , L 1 PR

  • Mfr # KKC5KV-04-L

  • Zoro # G2152238


product price:  $10.19
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKC5KV-04-L
Zoro #
G2152238
UPC #
696511869146
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Command(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R),Steel
ANSI/ISEA Cut Grams
3088
Glove Construction
Seamless Knit
Stitching Material
Kevlar(R)
Glove Cut
Gunn
Suggested Use Environment
Dry, Light Oil and Oily
Glove Hand Style
Left and Right
Finger Material
Kevlar(R)
Thumb Style
Wing
Weight
3.00 oz
Application
Manufacturing
ANSI/ISEA Puncture Level
4
Abrasion Resistant
Yes
Palm Material
Kevlar(R)
Standards
ANSI/CE
Puncture Resistant
Yes
ANSI/ISEA Puncture Force
131 N
Reinforcement Coverage
Reinforced Thumb Crotch
Brand and Series
Iron Clad Command KKC5KV
Silicone-Free
No
Latex-Free
Yes
ANSI/ISEA Abrasion Cycles
6272
Glove Back Material
Kevlar®
Touchscreen Compatible
Yes
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Includes Reinforced Thumb Crotch
Yes
Glove Coating Color
Black
Hand Protection Style
Glove
Double-Dipped
No
Minimum Temperature
Not Rated
Knit Material Color
Yellow
Glove Lining Material
Kevlar®
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.