Cut-Resistant Coated Gloves, Cut Level A6 , Dipped , Foam Nitrile , Sandy , XL 1 PR

  • Mfr # SKC6FN-05-XL

  • Zoro # G4277936


product price:  $9.89
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKC6FN-05-XL
Zoro #
G4277936
UPC #
696511871750
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
13 gauge
Size - Numeric
10

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Series
Command SKC6FN
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
Glove Construction
Seamless Knit
Latex-Free
No
ANSI/ISEA Puncture Level
3
Touchscreen Compatible
Yes
Silicone-Free
No
ANSI/ISEA Needlestick Level
1
Brand and Series
Ironclad SKC6FN
Double-Dipped
No
Knit Material Color
Gray
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Minimum Temperature
Not Rated
ANSI/ISEA Needlestick Level - Palm
1
Glove Coating Color
Black
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.