Cut Resistant Gloves, Cut Level A4 , Uncoated , Uncoated , Smooth , XL 1 PR

  • Mfr # KKC4-05-XL

  • Zoro # G2151389


product price:  $9.19
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKC4-05-XL
Zoro #
G2151389
UPC #
696511816850
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
13 gauge
Size - Numeric
10

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
0
Series
Command(R)
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
HPPE
ANSI/ISEA Cut Grams
1771
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
0
Stitching Material
HPPE
Thumb Style
Wing
Standards
ANSI/CE
Puncture Resistant
Yes
Glove Cut
Gunn
Suggested Use Environment
Not Specified
Finger Material
HPPE
Palm Material
HPPE
ANSI/ISEA Puncture Force
0 N
Weight
3.00 oz
Application
Manufacturing
Abrasion Resistant
Not Tested
Glove Hand Style
Left and Right
Brand and Series
Ironclad KKC4
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
HPPE
Knit Material Color
Gray
Hand Protection Style
Glove
Latex-Free
No
Includes Reinforced Thumb Crotch
No
Silicone-Free
No
Touchscreen Compatible
No
Double-Dipped
No
Minimum Temperature
Not Rated
Glove Lining Material
HPPE
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.