Zoro Homepage

Cut-Resistant Gloves, Cut Level A5 , Uncoated , L 1 PR

  • Mfr # ULD-C5-04-L

  • Zoro # G7558557


product price: $25.99
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Color
Tan
ANSI/ISEA Abrasion Level
4
Series
Ironclad Limitless Leather ULD-C5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULD-C5-04-L
Zoro #
G7558557
UPC #
696511856948
Country of Origin
Indonesia

Dimensions

Glove Size
L
Glove Length
9 3,4 in
Cuff Length
2 in
Size - Numeric
9

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Color
Tan
ANSI/ISEA Abrasion Level
4
Series
Ironclad Limitless Leather ULD-C5
Cuff Style
Shirred Slip-On
Glove Materials
Pigskin
ANSI/ISEA Cut Grams
2,992 g
Glove Construction
Cut and Sewn
Glove Cut
Gunn
Glove Hand Style
Left and Right
Application
Construction
ANSI/ISEA Puncture Level
3
Stitching Material
Kevlar(R)
Standards
ANSI 105
Palm Material
Pigskin
Thumb Style
Wing
Cut-Resistance Coverage
Full
Glove Leather Grade
B
Glove Back Material
Pigskin
Leather Grade
Standard
Glove Back Color
Yellow
Brand and Series
Ironclad Limitless Leather ULD-C5
Leather Glove Liner Type
Unlined
ANSI/ISEA Puncture Force
64 N
Insulated
No
Sold As
Pair
Leather Glove Style
Drivers
ANSI/ISEA Abrasion Cycles
4,216
ANSI/ISEA Heat Level
2
Includes Reinforced Thumb Crotch
No
Leather Coverage Style
Full Leather
Palm Style
Single Layer
Arc Flash PPE Category
0
Oil-Resistant
No
ANSI/ISEA Cut Load
2,992 g
Reflective Backing
No
Internal Reinforcement Material
HPPE
Maximum Temperature
284 Degrees F
Hand Protection Style
Glove
Cuff Color
Tan
Pairs per Package
32
Leather Palm Process
Grain
Palm Color
Yellow
Includes Double Palm
No
Finger Coverage
Full Finger
EN 388 Rating
4X42F
Minimum Temperature
Not Rated
Cuff Material
Leather
Glove Lining Material
HPPE

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 284 Degrees F, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI 105, Glove Length 9 3/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material HPPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.