Zoro Homepage

Cut-Resistant Gloves, Cut Level A5 , Uncoated , M 1 PR

  • Mfr # ULD-C5-03-M

  • Zoro # G7558548


product price: $25.99
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Color
Tan
ANSI/ISEA Abrasion Level
4
Series
Ironclad Limitless Leather ULD-C5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULD-C5-03-M
Zoro #
G7558548
UPC #
696511856931
Country of Origin
Indonesia

Dimensions

Glove Size
M
Glove Length
9 7,16 in
Cuff Length
2 in
Size - Numeric
8

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Color
Tan
ANSI/ISEA Abrasion Level
4
Series
Ironclad Limitless Leather ULD-C5
Cuff Style
Shirred Slip-On
Glove Materials
Pigskin
ANSI/ISEA Cut Grams
2,992 g
Glove Construction
Cut and Sewn
ANSI/ISEA Puncture Level
3
Thumb Style
Wing
Application
Construction
Palm Material
Pigskin
Standards
ANSI 105
Glove Hand Style
Left and Right
Stitching Material
Kevlar(R)
Glove Cut
Gunn
Leather Grade
Standard
Glove Back Color
Yellow
Glove Leather Grade
B
Brand and Series
Ironclad Limitless Leather ULD-C5
Glove Back Material
Pigskin
Cut-Resistance Coverage
Full
Leather Glove Liner Type
Unlined
Insulated
No
ANSI/ISEA Puncture Force
64 N
Includes Reinforced Thumb Crotch
No
Reflective Backing
No
ANSI/ISEA Cut Load
2,992 g
EN 388 Rating
4X42F
Includes Double Palm
No
ANSI/ISEA Heat Level
2
Minimum Temperature
Not Rated
Internal Reinforcement Material
HPPE
Leather Coverage Style
Full Leather
Sold As
Pair
Maximum Temperature
284 Degrees F
Leather Glove Style
Drivers
Pairs per Package
31
Cuff Material
Leather
Palm Style
Single Layer
Finger Coverage
Full Finger
Arc Flash PPE Category
0
Cuff Color
Tan
Palm Color
Yellow
ANSI/ISEA Abrasion Cycles
4,216
Leather Palm Process
Grain
Oil-Resistant
No
Hand Protection Style
Glove
Glove Lining Material
HPPE

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 284 Degrees F, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI 105, Glove Length 9 7/16 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material HPPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.