Zoro Homepage

Cut Resistant Gloves, Cut Level A5 , Uncoated , None , S 1 PR

  • Mfr # SDX2WC-02-S

  • Zoro # G1612290


product price: $43.15
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black, Green
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDX2WC-02-S
Zoro #
G1612290
UPC #
696511861829
Country of Origin
Indonesia

Dimensions

Glove Size
S
Glove Length
10 1,2 in
Size - Numeric
7

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black, Green
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
5
Series
Command(R)
Cuff Style
Slip-On
Glove Materials
Nylon
ANSI/ISEA Cut Grams
2475
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Glove Back Material
Nylon
Puncture Resistant
Yes
Insulated
Yes
Palm Material
Armortex ®
Finger Material
Synthetic Leather
Suggested Use Environment
Dry, Light Oil and Oily
Grip Pattern
Dotted
Standards
ANSI/CE
Closure Type
Gauntlet
Glove Cut
Gunn
ANSI/ISEA Puncture Force
134 N
Abrasion Resistant
Yes
Application
Manufacturing
Stitching Material
Nylon
Thumb Style
Wing
ANSI/ISEA Puncture Level
0
Weight
10.50 oz
Glove Hand Style
Left and Right
ANSI/ISEA Cut Load
2,475 g
ANSI/ISEA Abrasion Cycles
18,994
Brand and Series
Ironclad KONG(R)SDX2WC
Anti-Static
No
Silicone-Free
No
Reinforcement Coverage
Reinforced Palm
Cut-Resistance Coverage
Palm Side
Latex-Free
Yes
Touchscreen Compatible
No
Impact Protection Style
Standard
Low-Profile Impact Protection
No
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Reflective Backing
No
Thumb Sweat Wipe
No
Waterproof
Yes
Knuckle Protection Material
TPR
Palm Style
Double Layer
Includes ID Panel
Yes
Includes Padded Palm
No
Rope Channel Reinforcement
No
Glove Features
Reinforced Thumb Crotch, Waterproof
Includes Heat Pack Pocket
No
Includes Pinch Point Protection
Yes
Includes Red Palm
No
EN 388 Impact Rated
Yes
Includes Double Palm
Yes
Windproof
Yes
ANSI/ISEA Heat Level
Not Available
ANSI/ISEA Impact Force
6.5 kN
EN 388 Rating
4X43DP
Impact Protection Coverage
Knuckles
Finger Coverage
Full Finger
Includes Pull Strap
Yes
Includes Keypad Nib
No
High-Visibility
No
Glove Back Color
Black/Yellow
Oil-Resistant
Yes
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Glove Lining Material
Polyester
Glove Coating Color
Green

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Slip-On, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Nylon, Glove Back Color Black/Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.