Zoro Homepage

Cut-Resistant Impact Gloves, Cut Level A4 , Uncoated , L 1 PR

  • Mfr # ILD-IMPC5-04-L

  • Zoro # G5572920


product price: $32.15
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Color
Camel Brown
ANSI/ISEA Abrasion Level
4
Series
Ultimate 360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILD-IMPC5-04-L
Zoro #
G5572920
UPC #
696511841548
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9 3,4 in
Cuff Length
2 in
Size - Numeric
9

Details

Item
Cut-Resistant Impact Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Color
Camel Brown
ANSI/ISEA Abrasion Level
4
Series
Ultimate 360 Degrees
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2,091 g
ANSI/ISEA Impact Level
Not Tested
Glove Construction
Cut and Sewn
Standards
EN388, ASTM F2992, ASTM D3884
Closure Type
Slip-On
Insulated
No
Glove Back Material
Goatskin
Palm Material
Goatskin
Glove Hand Style
Left and Right
Glove Cut
Gunn
Thumb Style
Keystone
ANSI/ISEA Puncture Level
3
Stitching Material
Kevlar(R)
Includes Red Palm
No
Knuckle Protection Material
TPR
Includes Keypad Nib
No
Includes Padded Palm
No
EN 388 Impact Rated
No
Glove Leather Grade
A, B
Cuff Material
Leather
ANSI/ISEA Abrasion Cycles
3,386
Includes Double Palm
No
Impact Protection Style
Standard
Cuff Color
Yellow
Windproof
Yes
Reflective Backing
No
Internal Reinforcement Material
HPPE
Finger Coverage
Full Finger
Rope Channel Reinforcement
No
Water Resistant
No
Hand Protection Style
Glove
Impact Glove Type
Not Rated
Waterproof
No
Low-Profile Impact Protection
Yes
ANSI/ISEA Puncture Force
67 N
Glove Back Color
Yellow
Oil Resistant
No
Leather Palm Process
Grain
Brand and Series
Ironclad Ultimate 360 Degrees
Leather Grade
Standard
Thumb Sweat Wipe
No
Includes ID Panel
No
Glove Insulation Material
HeatKeep ®
Includes Pinch Point Protection
Yes
EN 388 Rating
3542
Leather Glove Style
Drivers
ANSI/ISEA Cut Load
2,091 g
Includes Pull Strap
No
Touchscreen Compatible
No
Leather Color
Brown/Yellow
Leather Glove Liner Type
HPPE Liner
Cut-Resistance Coverage
Full
High-Visibility
No
Minimum Temperature
Not Rated
Oil-Resistant
No
Palm Style
1-Layer
Leather Coverage Style
Full Leather
Sold As
Pair
Includes Reinforced Thumb Crotch
No
Pairs per Package
22
Palm Color
Yellow
Arc Flash PPE Category
0
Glove Features
Pinch-Point Protection
Glove Lining Material
HPPE Liner

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, EN 388, Glove Length 9 3/4 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material HeatKeep(R), Cuff Style Shirred Slip-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.