Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Impact Gloves, Cut Level A5 , Uncoated , L 1 PR

  • Mfr # ULD-IMPC5-04-L

  • Zoro # G6323237


product price: $36.49
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Color
Golden Yellow
ANSI/ISEA Abrasion Level
4
Series
Limitless Leather(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULD-IMPC5-04-L
Zoro #
G6323237
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
L
Glove Length
9 3,4 in
Cuff Length
2 in
Size - Numeric
9

Details

Item
Cut Resistant Impact Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Color
Golden Yellow
ANSI/ISEA Abrasion Level
4
Series
Limitless Leather(TM)
Cuff Style
Straight
Glove Materials
Pigskin
ANSI/ISEA Cut Grams
2,992 g
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388
Stitching Material
Kevlar(R)
Palm Material
Pigskin
Glove Hand Style
Left and Right
Glove Cut
Gunn
Thumb Style
Keystone
ANSI/ISEA Puncture Level
2
Touchscreen Compatible
No
Leather Palm Process
Grain
Hand Protection Style
Glove
Includes Pull Strap
No
Low-Profile Impact Protection
No
Leather Glove Style
Drivers
Thumb Sweat Wipe
No
Includes ID Panel
No
Glove Leather Grade
A, B
Glove Back Material
Pigskin
Oil Resistant
No
Reflective Backing
No
EN 388 Rating
4X42FP
Impact Protection Style
Standard
Rope Channel Reinforcement
No
Water Resistant
No
Includes Double Palm
No
ANSI/ISEA Puncture Force
64 N
Glove Back Color
Brown
Includes Keypad Nib
No
Cuff Material
Leather
ANSI/ISEA Cut Load
2,992 g
Includes Padded Palm
No
ANSI/ISEA Impact Force
6.5 kN
ANSI/ISEA Abrasion Cycles
4,216
Cut-Resistance Coverage
Full
EN 388 Impact Rated
Yes
Brand and Series
IronClad Unbreakable
Windproof
Yes
Leather Glove Liner Type
HPPE Liner
Insulated
No
Cuff Color
Brown, Yellow
Waterproof
No
ANSI/ISEA Heat Level
2
Impact Glove Type
ANSI Rated, CE Rated
Includes Pinch Point Protection
Yes
Knuckle Protection Material
TPR
Leather Color
Brown/Yellow
Internal Reinforcement Material
HPPE
Includes Red Palm
No
Leather Grade
Premium
Finger Coverage
Full Finger
High-Visibility
No
Pairs per Package
4
Palm Style
Single Layer
Sold As
Pair
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Arc Flash PPE Category
0
Glove Features
Pinch-Point Protection
Maximum Temperature
284 Degrees F
Leather Coverage Style
Full Leather
Palm Color
Brown
Minimum Temperature
Not Rated
Glove Lining Material
HPPE Liner

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 284 Degrees F, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, EN 388, Glove Length 9 3/4 in, Glove Hand Style Left and Right

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.