Deck Crew A7 Glove, Cut Level A7 , DuPont(TM) Teflon (TM) , Not Applicable 1 PR

  • Mfr # KDC5-01-XS

  • Zoro # G616278036


product price:  $35.19
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
DuPont(TM) Teflon (TM)
Color
Green/Red
ANSI/ISEA Abrasion Level
4
Cuff Style
Gauntlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KDC5-01-XS
Zoro #
G616278036
UPC #
696511818410
Country of Origin
Indonesia

Dimensions

Glove Length
7 in

Details

Item
Deck Crew A7 Glove
ANSI/ISEA Cut Level
A7
Glove Coating Material
DuPont(TM) Teflon (TM)
Color
Green/Red
ANSI/ISEA Abrasion Level
4
Cuff Style
Gauntlet
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Insulated
No
Cut-Resistance Coverage
Palm
ANSI/ISEA Puncture Level
179
Includes Reinforced Thumb Crotch
Yes
Palm Material
Armortex(R) High Abrasion
Touchscreen Compatible
No
Standards
en 388:2026-4x44FP
Glove Back Material
Nylon, Spandex(R)
Silicone-Free
No
ANSI/ISEA Puncture Force
179 N
Knuckle Protection Material
Neoprene Foam, Neoprene Rubber, TPR
Grip Pattern
Abrasive
Includes Double Palm
Yes
Reflective Backing
No
Finger Coverage
Full Finger
Hand Protection Style
Glove
ANSI/ISEA Cut Load
1,868 g
Pairs per Package
12
Glove Back Color
Green/Red
Oil-Resistant
Yes
ANSI/ISEA Impact Force
2 N
Palm Style
Cut Resistant, High Abrasion
Impact Protection Style
Standard
Sold As
Pair

Description

Mechanics Gloves, Additional Hazard Protection Cut-Resistant, Glove Style Cut and Sewn, Cut-Resistance Coverage Palm, Palm Style Cut Resistant, High Abrasion, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style EN388-2016-4x44FP, Cuff Style Gauntlet, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Armortex(R) High Abrasion, Silicone-Free No, Glove Liner Material Fit-Lining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.