
Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 100 PK, Orange, M
Mfr # M02063
Zoro # G216332527
product price:Â $14.39
/pk 100, $0.14/eaKey Features
Material
Nitrile
Palm Thickness
8 mil
Color
Orange
Disposable Glove Type
Chemical-Resistant, General Purpose
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M02063
Zoro #
G216332527
UPC #
10696511886935
Country of Origin
Malaysia
Dimensions
Palm Thickness
8 mil
Finger Thickness
8 mil
Cuff Thickness
8 mil
Length
240 mm
Size- Alpha
M
Size
M
Details
Item
Disposable Gloves
Material
Nitrile
Color
Orange
Disposable Glove Type
Chemical-Resistant, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Texture
Diamond
Texture Location
Full
Standards
FDA Compliant
Features
Ambidextrous, Chemical-Resistant, Touchscreen Compatible
Silicone-Free
Contains Silicone
Acceptable Quality Level (AQL)
4
Cuff Style
Beaded
Federal 209E Clean Room Class
Not Rated
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Color Orange, Cuff Style Beaded, Cuff Thickness 8 mil, Disposable Glove Type Chemical-Resistant, General Purpose, Features Ambidextrous, Chemical-Resistant, Touchscreen Compatible, Finger Thickness 8 mil, Latex-Free Latex-Free, Length 240 mm, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards FDA Compliant, Sterile/Non-Sterile Non-Sterile
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.