EXO Hi-Vis Mechanics Gloves, Embossed Synthetic Leather, Foam Padding, Duraclad Palm, M

  • Mfr # EXO2-HZI-03-M

  • Zoro # G2100239


product price:  $15.19
/pr

Key Features

Color
Orange/High-Visibility Yellow
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Embossed Synthetic Leather, Foam Padding, Duraclad
Application
Mechanical, Utility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXO2-HZI-03-M
Zoro #
G2100239
UPC #
696511822431
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9 in
Size- Alpha
M
Size- Numeric
8

Details

Item
Hi-Vis Mechanics Gloves
Color
Orange/High-Visibility Yellow
Cuff Style
Hook-and-Loop
Palm Material
Embossed Synthetic Leather, Foam Padding, Duraclad
Application
Mechanical, Utility
Palm Construction
Anti-Vibration
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388:2003 2131; CE Rated
Lining
Terry Cloth
Finger Style
Full
Closure Type
hook-and-loop
Cuff
Adjustable
Knuckle Padding Material
TPR
Back Material
Spandex, TPR, Reflective Panels
Stitching Material
Nylon
ANSI/ISEA Puncture Level
1
ANSI/ISEA Abrasion Level
3
Includes Pull Strap
Yes
Glove Construction
Cut and Sewn
Silicone-Free
No
Windproof
No
Impact Glove Type
Not Rated
Water Resistant
No
Glove Back Material
Polyester
EN 388 Rating
2131
Reinforcement Coverage
Reinforced Palm
Anti-Static
No
Rope Channel Reinforcement
No
Includes Red Palm
No
Includes Heat Pack Pocket
No
ANSI/ISEA Abrasion Cycles
1,596
Brand and Series
Ironclad EXO-HZI
Series
EXO
Low-Profile Impact Protection
Yes
Glove Hand Style
Left and Right
Includes Keypad Nib
No
Impact Protection Coverage
Knuckles
Touchscreen Nib
No
Touchscreen Compatible
No
Includes Double Palm
No
Palm Style
Foam Padding, Reinforced Patches
ANSI/ISEA Puncture Force
50 N
Includes Pinch Point Protection
No
Glove Liner Material
Unlined
Includes ID Panel
No
Knuckle Protection Material
TPR
EN 388 Impact Rated
No
Thumb Sweat Wipe
Yes
Includes Padded Palm
Yes
Glove Features
Padded Knuckles, Reflective Backing, Thumb Sweat Wipe
Glove Safety Features
High-Visibility
Glove Materials
Synthetic Leather/Polyester
Latex-Free
Yes
Impact Protection Style
Standard
Reflective Backing
Yes
High-Visibility
Yes
Oil-Resistant
No
Glove Back Color
Orange/Yellow
Vibration Dampening Method
Padding
Minimum Temperature
Not Rated
Glove Backing Material
Polyester
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Palm Style Foam Padding, Reinforced Patches, Backing Style Polyester with TPR Padding, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Orange/Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.