EXO Mechanics Gloves, Deerskin Leather Palm, Polyester Back, 2XL, Black/Gold

  • Mfr # EXO2-MPLD-06-XXL

  • Zoro # G3785087


product price:  $22.99
/pr

Key Features

Color
Black/Gold
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Deerskin Leather
Application
Mechanical, Utility, General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXO2-MPLD-06-XXL
Zoro #
G3785087
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
9 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Mechanics Gloves
Color
Black/Gold
Cuff Style
Hook-and-Loop
Palm Material
Deerskin Leather
Application
Mechanical, Utility, General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388 2121; CE Rated
Finger Style
Full
Back Material
Spandex, Neoprene
Lining
Terry Cloth
Knuckle Padding Material
Neoprene
Closure Type
hook-and-loop
Cuff
Adjustable
Stitching Material
Nylon
ANSI/ISEA Puncture Level
2
ANSI/ISEA Abrasion Level
Not Tested
Includes Red Palm
No
Glove Construction
Cut and Sewn
EN 388 Rating
2121
Glove Materials
Polyester/Deer Skin
EN 388 Impact Rated
No
Includes Keypad Nib
No
Includes ID Panel
No
Palm Style
Single Layer
Impact Protection Coverage
Knuckles
Thumb Sweat Wipe
Yes
Touchscreen Nib
No
Includes Padded Palm
No
Includes Heat Pack Pocket
No
ANSI/ISEA Puncture Force
20 N
Glove Liner Material
Unlined
Glove Back Material
Polyester
Includes Pinch Point Protection
No
Windproof
No
Series
EXO
Low-Profile Impact Protection
No
Glove Hand Style
Left and Right
Glove Features
Pull Strap
Knuckle Protection Material
Neoprene
Silicone-Free
No
Touchscreen Compatible
No
Leather Palm Process
Grain
Includes Pull Strap
Yes
Reflective Backing
No
Water Resistant
No
Anti-Static
No
Brand and Series
Ironclad EXO-MPLD
Rope Channel Reinforcement
No
Includes Double Palm
No
Latex-Free
Yes
High-Visibility
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Oil-Resistant
No
Glove Back Color
Black/Yellow
Glove Backing Material
Polyester
Glove Lining Material
Unlined
Glove Palm Material
Deerskin

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Deerskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.