EXO Mechanics Gloves, Synthetic Leather Palm, Polyester Back, 2XL, Green/Tan

  • Mfr # EXO2-PPG-06-XXL

  • Zoro # G5479096


product price:  $11.49
/pr

Key Features

Color
Green/Tan
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Synthetic Leather
Application
Construction, Road Work, Maintenance, Landscaping, Assembly/Fabrication, Box Handling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXO2-PPG-06-XXL
Zoro #
G5479096
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
9 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Mechanics Gloves
Color
Green/Tan
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Construction, Road Work, Maintenance, Landscaping, Assembly/Fabrication, Box Handling
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388 3121; CE Rated
Back Material
Stretch Nylon/Neoprene
Thumb Style
Full
Closure Type
hook-and-loop
Knuckle Padding Material
Foam and Neoprene
Lining
Unlined
Stitching Material
Nylon
Cuff
Adjustable
Finger Style
Full
ANSI/ISEA Abrasion Level
2
ANSI/ISEA Puncture Level
1
Series
EXO
Includes Heat Pack Pocket
No
ANSI/ISEA Puncture Force
50 N
Includes Double Palm
No
Includes ID Panel
No
Latex-Free
Yes
EN 388 Impact Rated
No
Silicone-Free
No
Glove Liner Material
Unlined
Palm Style
Single Layer
ANSI/ISEA Heat Level
Not Available
Glove Materials
Polyester
Water Resistant
No
Brand and Series
Ironclad EXO G-EXPGG
Reflective Backing
No
ANSI/ISEA Cut Load
138 g
ANSI/ISEA Abrasion Cycles
889
Anti-Static
No
Thumb Sweat Wipe
Yes
Touchscreen Nib
No
Includes Keypad Nib
No
Low-Profile Impact Protection
No
Glove Hand Style
Left and Right
Glove Features
Pull Strap
Rope Channel Reinforcement
No
Includes Pinch Point Protection
No
Includes Pull Strap
Yes
Includes Red Palm
No
Windproof
No
EN 388 Rating
2121
Glove Back Material
Polyester
Glove Construction
Cut and Sewn
Includes Padded Palm
No
Touchscreen Compatible
No
Impact Protection Coverage
Knuckles
Knuckle Protection Material
Neoprene
High-Visibility
No
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No
Glove Back Color
Beige
Minimum Temperature
Not Rated
Glove Backing Material
Polyester
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Beige, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.