Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXO Mechanics Gloves, Synthetic Leather Palm, Polyester Back, L, Green/Tan

  • Mfr # EXO2-PPG-04-L

  • Zoro # G5479111


product price: $11.49
/pr

Key Features

Color
Green/Tan
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Synthetic Leather
Application
Construction, Road Work, Maintenance, Landscaping, Assembly/Fabrication, Box Handling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXO2-PPG-04-L
Zoro #
G5479111
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9 in
Size- Alpha
L
Size- Numeric
9

Details

Item
Mechanics Gloves
Color
Green/Tan
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Construction, Road Work, Maintenance, Landscaping, Assembly/Fabrication, Box Handling
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388 3121; CE Rated
Lining
Unlined
Knuckle Padding Material
Foam and Neoprene
Stitching Material
Triple Bonded Nylon
Finger Style
Full
Thumb Style
Full
Back Material
Stretch Nylon/Neoprene
Cuff
Adjustable
Closure Type
hook-and-loop
ANSI/ISEA Puncture Level
1
ANSI/ISEA Abrasion Level
2
Latex-Free
Yes
Includes Red Palm
No
Glove Construction
Cut and Sewn
Touchscreen Nib
No
Includes Keypad Nib
No
Includes ID Panel
No
Palm Style
Single Layer
Reflective Backing
No
Includes Double Palm
No
ANSI/ISEA Puncture Force
50 N
Knuckle Protection Material
Neoprene
Glove Materials
Polyester
Series
EXO
Windproof
No
Includes Pull Strap
Yes
Glove Features
Pull Strap
Brand and Series
Ironclad EXO G-EXPGG
Rope Channel Reinforcement
No
Water Resistant
No
Impact Protection Coverage
Knuckles
ANSI/ISEA Cut Load
138 g
Includes Pinch Point Protection
No
ANSI/ISEA Heat Level
Not Available
Anti-Static
No
Low-Profile Impact Protection
No
EN 388 Rating
2121
Silicone-Free
No
Glove Liner Material
Unlined
Includes Padded Palm
No
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Glove Back Material
Polyester
Thumb Sweat Wipe
Yes
EN 388 Impact Rated
No
Includes Heat Pack Pocket
No
ANSI/ISEA Abrasion Cycles
889
High-Visibility
No
Glove Back Color
Beige
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No
Minimum Temperature
Not Rated
Glove Backing Material
Polyester
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Beige, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.