
Extrication Glove, Armotex Palm, Slip On Cuff, Fabric Lining, Black, Green, Red, Size 2XL
Mfr # EXTRC-06-XXL
Zoro # G315191391
product price:Â $30.85
/ea
Sold in multiples of 12 for $370.20
Key Features
Color
Black, Green, Red
Cuff
Slip On
Palm Material
Armotex
Lining
Fabric
Back Material
Synthetic Suede
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EXTRC-06-XXL
Zoro #
G315191391
UPC #
696511886365
Country of Origin
Indonesia
Dimensions
Size
2XL
Details
Item
Extrication Glove
Color
Black, Green, Red
Cuff
Slip On
Palm Material
Armotex
Lining
Fabric
Back Material
Synthetic Suede
Grade of Leather
Synthetic Suede Base
ANSI/ISEA Impact Level
1
ANSI/ISEA Cut Level
A8
ANSI/ISEA Abrasion Level
4
Glove Features
High-Visibility, Breathable Back, Red Palm, ID Panel
Description
Extrication Glove
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.