Extrication Glove, Armotex Palm, Slip On Cuff, Fabric Lining, Black, Green, Red, Size 3XL
- Mfr # EXTRC-07-XXXL
- Zoro # G915191418
product price:Â
$
30.39
/ea
Sold in multiples of 12 for
$364.68
Key Features
Color
Black/Green/Red
Cuff
Slip On
Palm Material
Armotex
Lining
Fabric
Back Material
Synthetic Suede
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXTRC-07-XXXL
- Zoro #
- G915191418
- UPC #
- 696511886372
- Country of Origin
- Indonesia
- Item
- Extrication Glove
- Color
- Black/Green/Red
- Cuff
- Slip On
- Palm Material
- Armotex
- Lining
- Fabric
- Back Material
- Synthetic Suede
- ANSI/ISEA Impact Level
- 1
- Grade of Leather
- Synthetic Suede Base
- ANSI/ISEA Cut Level
- A8
- ANSI/ISEA Abrasion Level
- 4
- Glove Features
- High-Visibility, Breathable Back, Red Palm, ID Panel
- Knuckle Padding Material
- Thermoplastic Rubber
- Wire Color
- Black/Green/Red
- Glove Features [New]
- High-Visibility, Breathable Back, Red Palm, ID Panel
Dimensions
- Size
- 3XL
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Description
Extrication Glove
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.