Shop IRONCLAD PERFORMANCE WEAR

Framer(TM) Mechanics Gloves, Synthetic Leather Palm, Black

  • Mfr # FUG-07-XXXL
  • Zoro # G612486985

product price: 
$
10.39
/pr

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Partial Finger
Standards
EN388 2131
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FUG-07-XXXL
Zoro #
G612486985
UPC #
696511040071
Country of Origin
Indonesia

Dimensions

Size- Numeric
12
Size- Alpha
3XL

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Partial Finger
Standards
EN388 2131
ANSI/ISEA Abrasion Level
4
Glove Back Material
Nylon
Hand Protection Style
Glove
Series
Framer(TM)
Glove Features
Reinforced Palm, Thumb Sweat Wipe
Knuckle Protection Material
TPR
ANSI/ISEA Cut Level
A2
ANSI/ISEA Puncture Level
3
Oil-Resistant
Yes
Cut-Resistance Coverage
Palm
Glove Back Color
Black/Gray
Silicone-Free
No
Glove Coating Coverage
Uncoated
Impact Protection Style
Low-Profile
Sold As
Pair
Includes Reinforced Thumb Crotch
Yes
Palm Style
Reinforced, Single Layer
Pairs per Package
1
Includes Double Palm
Yes
Touchscreen Compatible
No
ANSI/ISEA Impact Force
50 N
Glove Liner Material
No
Glove Construction
Cut and Sewn
Reflective Backing
No
Wire Color
Black

Description

Mechanics Gloves, Additional Hazard Protection General Purpose, Glove Style Cut and Sewn, Cut-Resistance Coverage Palm, Palm Style Reinforced, Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style TPR Knuckle Protection, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated Not Applicable, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.