General Utility(TM) Mechanics Gloves, Synthetic Leather Palm, Black

  • Mfr # GUG-07-XXXL
  • Zoro # G512534670
product price: 
$
12.39
/pr

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GUG-07-XXXL
Zoro #
G512534670
UPC #
696511020073
Country of Origin
Indonesia
Item
Mechanics Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI, EN388 2132
ANSI/ISEA Puncture Level
3
Series
General Utility(TM)
Includes Reinforced Thumb Crotch
Yes
Glove Hand Style
Left and Right
Stitching Material
Nylon
Knuckle Protection Material
TPR
ANSI/ISEA Abrasion Level
3
Oil-Resistant
No
Glove Features
Padded Palm, Pull Strap, Reinforced Thumb Crotch, Sweat Wipe, Touchscreen Compatible
ANSI/ISEA Cut Level
A2
Glove Back Material
Nylon
Hand Protection Style
Glove
ANSI/ISEA Impact Level
Not Rated
ANSI/ISEA Cut Load
551 g
Impact Protection Style
Low-Profile
Palm Style
Single Layer
Glove Back Color
Black
Touchscreen Compatible
Yes
Sold As
Pair
Minimum Temperature
Not Rated
Glove Construction
Cut and Sewn
Includes Double Palm
No
Cut-Resistance Coverage
Palm Side
Silicone-Free
No
ANSI/ISEA Puncture Force
95 N
Glove Coating Coverage
Uncoated
Reflective Backing
No
Glove Liner Material
Unlined
Pairs per Package
1
Grip Coating Material
Synthetic Leather
Anti-Static
No
EN 388 Rating
2132
Latex-Free
Yes
EN 388 Impact Rated
No
Wire Color
Black

Dimensions

Glove Length
9 in
Size- Alpha
3XL
Size- Numeric
12

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Rated, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.