Shop IRONCLAD PERFORMANCE WEAR

HEATWORX(R) Heat Resistant Glove, 800 Degrees C Max Temp., Safety Cuff Beige, 1 PR

  • Mfr # HWTG-02-S-M
  • Zoro # G908994590

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Cuff Style
Safety
Max. Temp.
800 Degrees C
Standards
Ansi 105 Heat/A5 Cut
ANSI/ISEA Heat Level
5
Series
HEATWORX(R)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HWTG-02-S-M
Zoro #
G908994590
UPC #
696511883227
Country of Origin
China
Item
Heat Resistant Glove
Cuff Style
Safety
Max. Temp.
800 Degrees C
Standards
Ansi 105 Heat/A5 Cut
ANSI/ISEA Heat Level
5
Series
HEATWORX(R)
Color
Beige
Silicone-Free
Yes
Palm Material
Aramid Knit Shell
Sold As
Pair
ANSI/ISEA Cut Level
A5
Fabric Weight
800 g
Glove Lining Material
Wool
Insulated
Yes
ANSI/ISEA Cut Load
2,958 g
Maximum Temperature
604 Degrees F
Finger Coverage
Full Finger
Palm Style
Double Layer
Glove Insulation Material
Wool
Glove Features
ID Panel
Hand Protection Style
Glove
Knit Material
Aramid
Glove Back Color
Beige
Touchscreen Compatible
No
Glove Liner Material
Wool Liner
Glove Construction
Cut and Sewn
Glove Back Material
Aramid
Includes Reinforced Thumb Crotch
No
Pairs per Package
1
Cut-Resistance Coverage
Full
ANSI/ISEA Impact Level
5
Includes Double Palm
No
Glove Backing Material
Aramid

Dimensions

Size- Numeric
7/8
Size- Alpha
S/M
Size (Numeric)
7/8
Size (Alpha)
S/M

Description

Heat Resistant Glove, ANSI/ISEA Cut Level A5, Glove Style Cut and Sewn, Knit Material Aramid, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Heat-Resistant, Glove Insulation Material Wool, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, Glove Insulation Weight Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.