Shop IRONCLAD PERFORMANCE WEAR

Heatworx(R) Heavy Duty Mechanics Gloves, Silicone Palm, Black

  • Mfr # HW6X-07-XXXL
  • Zoro # G012534644

product price: 
$
54.89
/pr

Key Features

Color
Black
Cuff Style
Extended Gauntlet
Glove Length
11 1/4 in
Palm Material
Silicone
Finger Coverage
Full Finger
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HW6X-07-XXXL
Zoro #
G012534644
UPC #
696511809074
Country of Origin
Indonesia
Item
Mechanics Gloves
Color
Black
Cuff Style
Extended Gauntlet
Palm Material
Silicone
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI, EN388 4143B
Glove Hand Style
Left and Right
Series
Heatworx(R) Heavy Duty
Stitching Material
Nomex(R) FR
Reflective Backing
No
Oil-Resistant
Yes
ANSI/ISEA Puncture Level
3
ANSI/ISEA Heat Level
5
Silicone-Free
No
Glove Liner Material
Kovenex(TM)
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Level
A2
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
Glove Features
Reinforced Thumb Strap, Thumb Sweat Wipe
Glove Back Color
Black
Impact Protection Style
Low-Profile
Sold As
Pair
ANSI/ISEA Cut Load
624 g
Touchscreen Compatible
No
ANSI/ISEA Impact Level
Not Rated
ANSI/ISEA Puncture Force
116 N
Glove Coating Coverage
Uncoated
Glove Construction
Cut and Sewn
Cut-Resistance Coverage
Palm Side
Includes Double Palm
Yes
Grip Pattern
Dotted
Maximum Temperature
600 Degrees F
Glove Back Material
Kovenex(R)
Grip Coating Material
Silicone
Glove Insulation Weight
522 g
Minimum Temperature
Not Rated
Glove Coating Material
Silicone
Pairs per Package
1
EN 388 Rating
4143B
EN 388 Impact Rated
No
Anti-Static
No
Layered Palm Material
Kevlar(R)
Latex-Free
Yes
Wire Color
Black

Dimensions

Glove Length
11 1/4 in
Size- Numeric
12
Size- Alpha
3XL

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Rated, Backing Style Kevlar(R) Heat Protection, Cuff Style Extended Gauntlet, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature 600 Degrees F, Palm Material Silicone, Silicone-Free No, Glove Liner Material Kovenex(TM), Glove Back Material Kovenex(R)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.