Hi-Vis Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Polyurethane , Smooth , 2XL 1 PR

  • Mfr # KKC2PU-Y-06-XXL

  • Zoro # G2151985


product price:  $9.79
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
High-Visibility Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KKC2PU-Y-06-XXL
Zoro #
G2151985
UPC #
696511863960
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Hi-Vis Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
High-Visibility Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
Command(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
525
Glove Construction
Seamless Knit
Palm Material
HPPE
ANSI/ISEA Puncture Level
3
ANSI/ISEA Puncture Force
67 N
Finger Material
HPPE
Application
Manufacturing
Stitching Material
HPPE
Glove Cut
Gunn
Suggested Use Environment
Dry/Light Oil
Abrasion Resistant
Yes
Puncture Resistant
Yes
Standards
ANSI/CE
Weight
3.00 oz
Thumb Style
Wing
Glove Hand Style
Left and Right
Latex-Free
Yes
Brand and Series
Iron Clad Command KKC2PU
Reinforcement Coverage
Reinforced Thumb Crotch
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
2925
Glove Back Material
HPPE
Minimum Temperature
Not Rated
Touchscreen Compatible
Yes
Glove Coating Color
Yellow
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
Double-Dipped
No
Knit Material Color
Yellow
Glove Lining Material
HPPE
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.