Hi-Vis Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Polyurethane , Smooth , XS 1 PR

  • Mfr # KKC2PU-Y-01-XS

  • Zoro # G2151154


product price:  $10.29
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
High-Visibility Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKC2PU-Y-01-XS
Zoro #
G2151154
UPC #
696511863915
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
10 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Hi-Vis Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
High-Visibility Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
Command(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
525
Glove Construction
Seamless Knit
Finger Material
HPPE
Suggested Use Environment
Dry/Light Oil
Thumb Style
Wing
Weight
3.00 oz
Glove Cut
Gunn
Abrasion Resistant
Yes
Palm Material
HPPE
ANSI/ISEA Puncture Level
3
Glove Hand Style
Left and Right
Standards
ANSI/CE
Application
Manufacturing
ANSI/ISEA Puncture Force
67 N
Puncture Resistant
Yes
Stitching Material
HPPE
Latex-Free
Yes
Brand and Series
Iron Clad Command KKC2PU-Y
Reinforcement Coverage
Reinforced Thumb Crotch
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
2925
Glove Back Material
HPPE
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
Glove Coating Color
Yellow
Double-Dipped
No
Touchscreen Compatible
Yes
Knit Material Color
Yellow
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Glove Lining Material
HPPE
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.