Hi-Vis Cut Resistant Coated Gloves, , Polyurethane , Flat , M 1 PR
Mfr # G-IKC3HSY-03-M
Zoro # G5479665
product price: $7.19
/prKey Features
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
High Visibility Yellow
Glove Coating Finish
Flat
ANSI/ISEA Abrasion Level
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G-IKC3HSY-03-M
Zoro #
G5479665
UPC #
-
Country of Origin
China
Dimensions
Glove Size
M
Thickness
13 gauge
Details
Item
Hi-Vis Cut Resistant Coated Gloves
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
High Visibility Yellow
Glove Coating Finish
Flat
ANSI/ISEA Abrasion Level
Not Rated
Glove Materials
HPPE,PU Dipped Palm
Grip Pattern
Flat
Sold As
Pair
Application
Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling
Glove Styles
Knit
Silicone-Free
No
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.