Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook-and-Loop Cuff, Full Finger, Black/ White, 1 PR

  • Mfr # EXMPLW-V-02-S

  • Zoro # G516313738


product price: $14.19
/pr

Key Features

Glove Construction
Cut and Sewn
Oil-Resistant
No
Glove Length
8 in
Cuff Style
Hook-and-Loop
Includes Double Palm
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXMPLW-V-02-S
Zoro #
G516313738
UPC #
696511884729
Country of Origin
Indonesia

Dimensions

Glove Length
8 in
Size- Alpha
S
Size- Numeric
6

Details

Glove Construction
Cut and Sewn
Oil-Resistant
No
Cuff Style
Hook-and-Loop
Includes Double Palm
No
Glove Insulation Material
N/Ano
Reflective Backing
No
Leather Grade
Premium
ANSI/ISEA Abrasion Level
3
Color
Black/ White
Standards
en 388: 2112
Sold As
Pair
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Palm Material
Goatskin Leather
Glove Back Color
Black/White
Palm Style
Reinforced Stitching on Palm
ANSI/ISEA Puncture Level
50
Finger Coverage
Full Finger
Insulated
No
Hand Protection Style
Glove
Grip Pattern
Smooth
Glove Back Material
Polyester
Knuckle Protection Material
Neoprene
Impact Protection Style
Low-Profile
Pairs per Package
12
Grip Coating Material
No
Silicone-Free
No

Description

Wht Goat Leather Vend Pack, Additional Hazard Protection Abrasion-Resistant, Glove Style Cut and Sewn, Cut-Resistance Coverage Not Applicable, Palm Style Reinforced Stitching on Palm, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Neoprene Knuckles, Cuff Style Hook-and-Loop, Glove Insulation Material N/Ano, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Goatskin Leather, Silicone-Free No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.