Impact Gloves, 2XL, Foam Nitrile Palm, PR

  • Mfr # INDI-KC5G-06-XXL

  • Zoro # G3883111


product price: $25.15
/pr

Key Features

Palm Material
Nitrile
Palm Construction
Coated
Standards
EN388, EN420, ASTM F2992
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INDI-KC5G-06-XXL
Zoro #
G3883111
UPC #
696511831969
Country of Origin
China

Dimensions

Glove Size
2XL
Thickness
15 ga
Glove Length
10 in
Size- Numeric
11
Size- Alpha
2XL
Glove Thickness
15 ga

Details

Item
Impact Resistant Gloves
Palm Material
Nitrile
Palm Construction
Coated
Standards
EN388, EN420, ASTM F2992
Insulated
No
Knuckle Padding Material
TPR
Color
Grey/Green
ANSI/ISEA Cut Level
A3
Hand
Left and Right
Closure Type
Elastic
Glove Back Material
HPPE, Nylon, Spandex(R)
Features
Knit Cut, Padded, Lightweight, Breathable, Full Back of Hand Protection On The Fingers/Knuckles/Metacarpal Bones
Finger Style
Full Finger
Cuff
Slip-On
Series
Kong
Finger Coverage
Full Finger
Low-Profile Impact Protection
No
Glove Coating Finish
Foam
ANSI/ISEA Cut Load
1,020 g
Glove Construction
Seamless Knit
ANSI/ISEA Impact Force
6.5 N
Cut-Resistance Coverage
Palm Side
Glove Materials
HPPE
ANSI/ISEA Abrasion Cycles
5,239
Waterproof
No
Glove Material Color
Gray
EN 388 Rating
4X43CP
Touchscreen Compatible
No
Glove Coating Color
Green
ANSI/ISEA Abrasion Level
4
Glove Hand Style
Left and Right
Latex-Free
Yes
Glove Coating Coverage
Palm
Cuff Style
Knit
Glove Liner Material
Unlined
Includes Pull Strap
No
Silicone-Free
Yes
Water Resistant
Yes
Glove Coating Material
Nitrile
Anti-Static
No
Brand and Series
Ironclad Kong INDI-KC5G
Base Coating Coverage
Palm
ANSI/ISEA Impact Level
2
ANSI/ISEA Puncture Level
5
ANSI/ISEA Puncture Force
150 N
Minimum Temperature
Not Rated
Glove Features
High-Visibility
Oil-Resistant
Yes

Description

Coated Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Knit, Insulated No, Palm Material Nitrile, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material HPPE, Nylon, Spandex(R), Glove Construction Seamless Knit, Standards ANSI 105, EN388:2016, Glove Coating Material Nitrile, ANSI/ISEA Cut Level A3, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.