Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Gloves, 2XL, Gauntlet Cuff, PR

  • Mfr # INDI-KC5-06-XXL

  • Zoro # G3883175


product price: $20.49
/pr

Key Features

Palm Material
Nitrile
Palm Construction
Coated
Standards
EN388, EN420, ASTM F2992, ASTM D3884
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
INDI-KC5-06-XXL
Zoro #
G3883175
UPC #
696511833864
Country of Origin
China

Dimensions

Glove Size
2XL
Thickness
15 ga
Glove Length
10 in
Size- Alpha
2XL
Size- Numeric
11
Glove Thickness
15 ga

Details

Item
Impact Resistant Gloves
Palm Material
Nitrile
Palm Construction
Coated
Standards
EN388, EN420, ASTM F2992, ASTM D3884
Insulated
No
Knuckle Padding Material
TPR
Color
Red/Gray
ANSI/ISEA Cut Level
A3
Glove Back Material
HPPE, Nylon, Spandex(R)
Closure Type
Elastic
Features
Knit Cut, Padded, Lightweight, Breathable, Full Back of Hand Protection On The Fingers/Knuckles/Metacarpal Bones
Hand
Left and Right
Cuff
Slip-On
Finger Style
Full Finger
Series
Kong
Glove Coating Finish
Foam
ANSI/ISEA Cut Load
1,103 g
Glove Liner Material
Unlined
EN 388 Rating
4X43CP
Glove Material Color
Gray
Glove Coating Material
Nitrile
Finger Coverage
Full Finger
Includes Pull Strap
No
Waterproof
No
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Cycles
5,239
Glove Materials
HPPE
Water Resistant
Yes
Glove Coating Coverage
Palm
Low-Profile Impact Protection
No
Cut-Resistance Coverage
Palm Side
Base Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Touchscreen Compatible
No
ANSI/ISEA Impact Force
6.5 N
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
4
ANSI/ISEA Puncture Force
100 N
Silicone-Free
Yes
Anti-Static
No
ANSI/ISEA Impact Level
2
Glove Coating Color
Red
Cuff Style
Knit
Latex-Free
Yes
Brand and Series
Ironclad Kong INDI-KC5
Oil-Resistant
Yes
Minimum Temperature
Not Rated
Glove Features
High-Visibility

Description

Coated Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Knit, Insulated No, Palm Material Nitrile, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material HPPE, Nylon, Spandex(R), Glove Construction Seamless Knit, Standards ANSI 105, EN388:2016, Glove Coating Material Nitrile, ANSI/ISEA Cut Level A3, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.