Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Gloves, 2XL, Gray/Black/Yellow, PR

  • Mfr # MFG2-06-XXL

  • Zoro # G4036265


product price: $14.49
/pr

Key Features

Palm Material
Synthetic Leather
Palm Construction
Padded
Standards
EN 388:2003 2232; CE Rated
Insulated
No
Knuckle Padding Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFG2-06-XXL
Zoro #
G4036265
UPC #
756655606417
Country of Origin
Indonesia

Dimensions

Glove Size
2XL
Glove Length
6 3/4 in
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Impact Resistant Gloves
Palm Material
Synthetic Leather
Palm Construction
Padded
Standards
EN 388:2003 2232; CE Rated
Insulated
No
Knuckle Padding Material
Neoprene
Color
Black
Features
Industrial Package, Glass, Metal and Power Tool Handling, Machine Washable, Reinforced Saddle
Hand
Left and Right
Finger Style
Half Finger
Glove Back Material
Nylon, Spandex(R)
Application
Industrial Package Handling and Delivery, Automotive Repair, Glass, Metal, Ceramic Handling, Hand and Power Tool operation
Closure Type
Hook-and-Loop
Cuff
Adjustable
Series
Mach-5(R)
Reflective Backing
No
Water Resistant
No
Latex-Free
Yes
Touchscreen Compatible
No
Anti-Static
No
Includes Red Palm
No
Glove Hand Style
Left and Right
Rope Channel Reinforcement
No
Brand and Series
Ironclad Mach-5(R) MFG2
Low-Profile Impact Protection
No
Glove Construction
Cut and Sewn
Windproof
No
Includes Pinch Point Protection
No
Includes Pull Strap
Yes
ANSI/ISEA Puncture Force
49 N
Glove Material Color
Black
Cuff Style
Slip-On
Thumb Sweat Wipe
Yes
Includes Heat Pack Pocket
No
Finger Coverage
Fingerless
Impact Protection Coverage
Knuckles
Waterproof
No
Includes Padded Palm
No
Touchscreen Nib
No
Includes Keypad Nib
No
EN 388 Impact Rated
No
Includes Double Palm
No
Glove Liner Material
Unlined
Stitching Material
Nylon
ANSI/ISEA Abrasion Level
Not Tested
Palm Style
Single Layer
Silicone-Free
No
Includes ID Panel
No
EN 388 Rating
2131
ANSI/ISEA Puncture Level
2
Knuckle Protection Material
TPR
Glove Materials
Nylon
Glove Features
Pull Strap, Reinforced Palm, Reinforced Thumb Crotch
High-Visibility
No
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Oil-Resistant
No
Glove Back Color
Black

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.