Impact Gloves, 2XL, Hi-Vis Orange/Green, PR

  • Mfr # LPI-CC5-06-XXL

  • Zoro # G3883279


product price:  $31.39
/pr

Key Features

Palm Material
Microsuede
Palm Construction
2-Layer with EN 388: Cut 5
Standards
EN 388, EN 420, ASTM F2992, ASTM D3884
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPI-CC5-06-XXL
Zoro #
G3883279
UPC #
696511831266
Country of Origin
Indonesia

Dimensions

Glove Size
2XL
Glove Length
9 3/4 in
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Impact Resistant Gloves
Palm Material
Microsuede
Palm Construction
2-Layer with EN 388: Cut 5
Standards
EN 388, EN 420, ASTM F2992, ASTM D3884
Insulated
No
Knuckle Padding Material
TPR
Color
Green/Orange
ANSI/ISEA Cut Level
A4
Closure Type
Hook-and-Loop
Features
Low Profile Impact, Proven Impact Protection On Fingers/Thumb/Knuckles/Metacarpal Bones, Excellent Dexterity
Glove Back Material
Nylon, Spandex(R)
Cuff
Adjustable
Finger Style
Full Finger
Hand
Left and Right
Series
KONG(R)
Rope Channel Reinforcement
No
Glove Material Color
Orange
Touchscreen Nib
No
Finger Coverage
Full Finger
Includes Padded Palm
No
Glove Construction
Cut and Sewn
Brand and Series
Ironclad KONG(R) LPI-CC5
Impact Glove Type
ANSI/ISEA Rated, CE Rated
ANSI/ISEA Cut Load
1,893 g
Includes Keypad Nib
No
Low-Profile Impact Protection
Yes
ANSI/ISEA Impact Force
9 kN
ANSI/ISEA Abrasion Cycles
2,602
ANSI/ISEA Puncture Force
250 N
Glove Features
Reinforced Thumb Crotch
Cut-Resistance Coverage
Palm Side
Reflective Backing
Yes
Stitching Material
Nylon
ANSI/ISEA Heat Level
Not Available
Glove Materials
Nylon
Glove Safety Features
High-Visibility
ANSI/ISEA Abrasion Level
3
Includes Pull Strap
Yes
Impact Protection Coverage
Knuckles
Palm Style
Double Layer
Silicone-Free
No
EN 388 Rating
3X44DP
Includes ID Panel
Yes
Includes Red Palm
Yes
Thumb Sweat Wipe
No
ANSI/ISEA Impact Level
1
Reinforcement Coverage
Reinforced Palm
Layered Palm Material
Armortex(R)
Knuckle Protection Material
TPR
Glove Liner Material
Unlined
Waterproof
No
Includes Pinch Point Protection
Yes
EN 388 Impact Rated
Yes
ANSI/ISEA Puncture Level
5
Cuff Style
Hook-and-Loop
Glove Hand Style
Left and Right
Includes Heat Pack Pocket
No
Touchscreen Compatible
No
Includes Double Palm
Yes
Anti-Static
No
Windproof
No
Water Resistant
No
Latex-Free
Yes
Impact Protection Style
Standard
High-Visibility
Yes
Minimum Temperature
Not Rated
Glove Back Color
Orange
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.