Zoro Homepage

Impact Gloves, 2XL Size, Gauntlet, Red, PR

  • Mfr # INDI-CCP-06-XXL

  • Zoro # G2099837


product price: $21.49
/pr

Key Features

Palm Material
Cotton, Polyester
Palm Construction
1- Layer
Standards
EN388, EN420
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INDI-CCP-06-XXL
Zoro #
G2099837
UPC #
696511831761
Country of Origin
Indonesia

Dimensions

Glove Size
2XL
Glove Length
10 1/2 in
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Impact Resistant Gloves
Palm Material
Cotton, Polyester
Palm Construction
1- Layer
Standards
EN388, EN420
Insulated
No
Knuckle Padding Material
TPR
Color
Green/Red
Features
Reduce Impact Transmission
Glove Back Material
Nylon, Spandex(R)
Cuff
Gauntlet
Closure Type
Gauntlet
Finger Style
Full Finger
Hand
Left and Right
Series
KONG(R)
Impact Protection Coverage
Knuckles
Includes Padded Palm
No
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Includes Keypad Nib
No
Touchscreen Compatible
No
ANSI/ISEA Puncture Level
3
Latex-Free
Yes
Glove Safety Features
High-Visibility
Impact Protection Style
Standard
Cuff Style
Gauntlet
Touchscreen Nib
No
Knuckle Protection Material
TPR
Glove Construction
Cut and Sewn
ANSI/ISEA Impact Force
6.5 kN
Reflective Backing
Yes
Thumb Sweat Wipe
No
Glove Features
Pull Strap, Reinforced Thumb Crotch
Windproof
No
Anti-Static
No
Includes Pull Strap
Yes
Rope Channel Reinforcement
No
Includes Red Palm
No
Includes ID Panel
No
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
67 N
Includes Double Palm
No
Palm Style
Single Layer
Waterproof
No
Includes Heat Pack Pocket
No
ANSI/ISEA Abrasion Level
Not Tested
Glove Material Color
Red
Includes Pinch Point Protection
Yes
Finger Coverage
Full Finger
Glove Materials
Nylon
Stitching Material
Nylon
Glove Liner Material
Unlined
Silicone-Free
No
Water Resistant
No
EN 388 Rating
1142BP
ANSI/ISEA Impact Level
2
Brand and Series
Ironclad KONG(R) INDI-CCP
Low-Profile Impact Protection
No
EN 388 Impact Rated
Yes
High-Visibility
Yes
Minimum Temperature
Not Rated
Glove Back Color
Red/Yellow
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Palm Style Single Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Cotton Corded, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Red/Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.