Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Gloves, 2XL, Slip On Closure, PR

  • Mfr # INDI-RIG-06-XXL

  • Zoro # G3882448


product price: $26.49
/pr

Key Features

Palm Material
Duraclad(R)
Palm Construction
2-Layer
Standards
EN388, EN420, ASTM F2992, ASTM D3884
Insulated
No
Knuckle Padding Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INDI-RIG-06-XXL
Zoro #
G3882448
UPC #
696511831464
Country of Origin
Indonesia

Dimensions

Glove Size
2XL
Glove Length
10 1/2 in
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Impact Resistant Gloves
Palm Material
Duraclad(R)
Palm Construction
2-Layer
Standards
EN388, EN420, ASTM F2992, ASTM D3884
Insulated
No
Knuckle Padding Material
Neoprene
Color
Black/Green
ANSI/ISEA Cut Level
A2
Hand
Left and Right
Features
Easy to Remove, Breathable
Closure Type
Gauntlet
Cuff
Gauntlet
Finger Style
Full Finger
Glove Back Material
Nylon, Spandex(R)
Series
KONG(R)
Glove Construction
Cut and Sewn
Touchscreen Nib
No
ANSI/ISEA Impact Level
2
Includes Red Palm
No
Reinforcement Coverage
Reinforced Palm
Glove Features
Reinforced Thumb Crotch, Rope Channel Reinforcement
Low-Profile Impact Protection
No
Palm Style
Double Layer
Reflective Backing
Yes
Anti-Static
No
ANSI/ISEA Impact Force
6.5 kN
Glove Liner Material
Unlined
Includes Heat Pack Pocket
No
EN 388 Rating
3142
ANSI/ISEA Abrasion Cycles
4,893
Stitching Material
Nylon
Cut-Resistance Coverage
Palm Side
Glove Materials
Nylon
Impact Protection Coverage
Knuckles
Includes Keypad Nib
No
ANSI/ISEA Cut Load
960 g
Finger Coverage
Full Finger
Thumb Sweat Wipe
No
ANSI/ISEA Heat Level
Not Available
Knuckle Protection Material
TPR
Includes Padded Palm
No
Latex-Free
Yes
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
4
EN 388 Impact Rated
Yes
Includes ID Panel
No
Glove Safety Features
High-Visibility
Includes Pinch Point Protection
Yes
Silicone-Free
No
Waterproof
No
Touchscreen Compatible
No
Cuff Style
Gauntlet
Brand and Series
Ironclad KONG(R) INDI-RIG
Rope Channel Reinforcement
Yes
Glove Material Color
Green
Water Resistant
No
Windproof
No
ANSI/ISEA Puncture Force
63 N
ANSI/ISEA Puncture Level
3
Includes Double Palm
Yes
Includes Pull Strap
Yes
High-Visibility
Yes
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Oil-Resistant
No
Glove Back Color
Green

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Green, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.