Impact Gloves, 3XL, Neoprene Palm, PR

  • Mfr # INDI-RC5-07-XXXL

  • Zoro # G3882490


product price:  $30.79
/pr

Key Features

Glove Size
3XL
Palm Material
Duraclad(R)
Palm Construction
2-Layer
Standards
UL/cUL 705, AMCA Sound and Air
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
INDI-RC5-07-XXXL
Zoro #
G3882490
UPC #
696511831570
Country of Origin
Indonesia

Dimensions

Glove Size
3XL
Glove Length
10 1/2 in
Size- Alpha
3XL
Size- Numeric
12

Details

Item
Impact Resistant Gloves
Palm Material
Duraclad(R)
Palm Construction
2-Layer
Standards
UL/cUL 705, AMCA Sound and Air
Insulated
No
Knuckle Padding Material
Neoprene
Color
Black/Orange
ANSI/ISEA Cut Level
A5
Cuff
Gauntlet
Glove Back Material
Nylon, Spandex(R)
Features
Easy to Remove, Breathable, Cut Resistant
Hand
Left and Right
Closure Type
Gauntlet
Finger Style
Full Finger
Series
KONG(R)
Glove Material Color
Orange
Includes Pull Strap
Yes
Waterproof
No
Touchscreen Compatible
No
Includes Padded Palm
No
Includes ID Panel
No
Anti-Static
No
ANSI/ISEA Impact Force
6.5 kN
Glove Features
Rope Channel Reinforcement
Glove Hand Style
Left and Right
Includes Red Palm
No
Glove Liner Material
Unlined
Latex-Free
Yes
Reflective Backing
Yes
Brand and Series
Ironclad KONG(R) INDI-RC5
Impact Protection Coverage
Knuckles
Includes Heat Pack Pocket
No
Water Resistant
No
EN 388 Rating
4544
Reinforcement Coverage
Reinforced Palm
EN 388 Impact Rated
Yes
Impact Protection Style
Standard
Glove Materials
Nylon
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Layered Palm Material
Armortex(R)
Includes Pinch Point Protection
Yes
Windproof
No
ANSI/ISEA Impact Level
2
Knuckle Protection Material
TPR
ANSI/ISEA Puncture Level
5
ANSI/ISEA Abrasion Level
3
Touchscreen Nib
No
Includes Double Palm
Yes
Thumb Sweat Wipe
No
Cuff Style
Gauntlet
ANSI/ISEA Heat Level
Not Available
Finger Coverage
Full Finger
Low-Profile Impact Protection
No
Silicone-Free
No
ANSI/ISEA Cut Load
2,545 g
Rope Channel Reinforcement
Yes
Includes Keypad Nib
No
Glove Construction
Cut and Sewn
Stitching Material
Nylon
Cut-Resistance Coverage
Palm Side
Palm Style
Double Layer
ANSI/ISEA Abrasion Cycles
2,378
ANSI/ISEA Puncture Force
153 N
Glove Safety Features
High-Visibility
High-Visibility
Yes
Glove Back Color
Orange
Minimum Temperature
Not Rated
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.