Impact Gloves, 3XL, Slip On Closure, PR

  • Mfr # INDI-RIG-07-XXXL

  • Zoro # G3882439


product price:  $27.95
/pr

Key Features

Glove Size
3XL
Palm Material
Duraclad(R)
Palm Construction
2-Layer
Standards
EN388, EN420, EN 511, ASTM F2992, ASTM D3884
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
INDI-RIG-07-XXXL
Zoro #
G3882439
UPC #
696511831471
Country of Origin
Indonesia

Dimensions

Glove Size
3XL
Glove Length
10 1/2 in
Size- Numeric
12
Size- Alpha
3XL

Details

Item
Impact Resistant Gloves
Palm Material
Duraclad(R)
Palm Construction
2-Layer
Standards
EN388, EN420, EN 511, ASTM F2992, ASTM D3884
Insulated
No
Knuckle Padding Material
Neoprene
Color
Black/Green
ANSI/ISEA Cut Level
A2
Hand
Left and Right
Finger Style
Full Finger
Cuff
Gauntlet
Closure Type
Gauntlet
Glove Back Material
Nylon, Spandex(R)
Features
Easy to Remove, Breathable
Series
KONG(R)
ANSI/ISEA Abrasion Cycles
4,893
EN 388 Rating
3142
Rope Channel Reinforcement
Yes
Touchscreen Compatible
No
Glove Safety Features
High-Visibility
Anti-Static
No
ANSI/ISEA Puncture Level
3
Glove Material Color
Green
Latex-Free
Yes
Windproof
No
Water Resistant
No
Waterproof
No
ANSI/ISEA Puncture Force
63 N
EN 388 Impact Rated
Yes
Low-Profile Impact Protection
No
Glove Liner Material
Unlined
Glove Construction
Cut and Sewn
Brand and Series
Ironclad KONG(R) INDI-RIG
Glove Materials
Nylon
Includes Keypad Nib
No
Knuckle Protection Material
TPR
Reflective Backing
Yes
Includes Heat Pack Pocket
No
Stitching Material
Nylon
Includes Pinch Point Protection
Yes
Palm Style
Double Layer
Silicone-Free
No
ANSI/ISEA Impact Force
6.5 kN
Glove Features
Reinforced Thumb Crotch, Rope Channel Reinforcement
Includes Padded Palm
No
Impact Protection Coverage
Knuckles
Includes Red Palm
No
Thumb Sweat Wipe
No
Touchscreen Nib
No
Reinforcement Coverage
Reinforced Palm
Includes ID Panel
No
ANSI/ISEA Cut Load
960 g
Includes Double Palm
Yes
ANSI/ISEA Heat Level
Not Available
ANSI/ISEA Impact Level
2
ANSI/ISEA Abrasion Level
4
Includes Pull Strap
Yes
Cut-Resistance Coverage
Palm Side
Cuff Style
Gauntlet
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
High-Visibility
Yes
Glove Back Color
Green
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Oil-Resistant
No

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Green, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.